Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice, 8
Mfr # B8-V
Zoro # G1631968
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Red
- Voltage Rating 300 V
- Wire Size 8 AWG
- Type Vinyl Insulated Butt Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # B8-V
- Zoro # G1631968
- UPC # 662381067531
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 8 AWG |
Terminal Size | 1.398 Long |
Details
Item | Butt Splice,Vinyl,8 AWG |
Material | Vinyl Insulation |
Color | Red |
Voltage Rating | 300 V |
Type | Vinyl Insulated Butt Connectors |
Application | Wire Splicing |
Number Of Terminals | 2 |
Standard | cULus |
Description
Butt Splice,Vinyl,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- Q2 PRODUCTS 16-14 GA. NYLON BUTT SPLICE (AWG Blue 14-16) 100/bag (BF2)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- FOUR SEASONS Fitting- Tee Splice, 16310 (16310)
- Nsi Industries Wire Connectors & Disconnects