Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice, 16-14
Mfr # B16-V
Zoro # G1631828
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Blue
- Voltage Rating 300 V
- Wire Size 16-10 AWG
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # B16-V
- Zoro # G1631828
- UPC # 662381067517
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 16-10 AWG |
Terminal Size | 1.024 Long |
Details
Item | Butt Splice,Vinyl,16-14 AWG |
Material | Vinyl Insulation |
Color | Blue |
Voltage Rating | 300 V |
Standard | cULus |
Number Of Terminals | 2 |
Type | Vinyl Insulated Butt Connectors |
Application | Wire Splicing |
Description
Butt Splice,Vinyl,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- Nsi Industries Wire Connectors & Disconnects