Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice, 12-10
Mfr # B12-V
Zoro # G1631767
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Yellow
- Voltage Rating 300 V
- Wire Size 12-10 AWG
- Type Vinyl Insulated Butt Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # B12-V
- Zoro # G1631767
- UPC # 662381067524
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | 1.024 Long |
Details
Item | Butt Splice,Vinyl,12-10 AWG |
Material | Vinyl Insulation |
Color | Yellow |
Voltage Rating | 300 V |
Type | Vinyl Insulated Butt Connectors |
Standard | cULus |
Number Of Terminals | 2 |
Application | Wire Splicing |
Description
Butt Splice,Vinyl,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- PANDUIT Copper Compression Butt Splice, 1/0 AWG (SCSF1/0-X)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- Nsi Industries Wire Connectors & Disconnects