Shop All Compression Lugs
Nsi Industries
Turn Prevent Two 600-2
Mfr # 2-600TP
Zoro # G1628888
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number Of Mounting Holes 1
- Standard cULus
- Wire Size 600 MCM-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-600TP
- Zoro # G1628888
- UPC # 662381002471
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 600 MCM-2 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Turn Prevent Lug,(2) 600-2 AWG |
Color | Aluminum |
Number Of Mounting Holes | 1 |
Standard | cULus |
Number Of Conductors | 2 |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Number of Ports | 2 |
Environmental Conditions | 90 C |
Application | Wire Termination |
Type | Aluminum Turn Prevent Lug |
Finish | Aluminum |
Assortment | Aluminum Mechanical Terminations |
Description
Turn Prevent Lug,(2) 600-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C377)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- Nsi Industries Compression Lugs