Shop All Compression Lugs
Nsi Industries
Turn Prevent Two 350-6
Mfr # 2-350TP
Zoro # G1628757
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Wire Range (2) 350 MCM-6 AWG
- Color Aluminum
- Standard cULus
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 2-350TP
- Zoro # G1628757
- UPC # 662381002464
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 350 MCM-6 AWG |
Bolt Size | 44993 |
Details
Material | aluminum |
Item | Turn Prevent Lug,(2) 350-6 AWG |
Wire Range | (2) 350 MCM-6 AWG |
Color | Aluminum |
Standard | cULus |
Finish | Aluminum |
Application | Wire Termination |
Temperature Rating | 90° C |
Type | Aluminum Turn Prevent Lug |
Number Of Mounting Holes | 1 |
Number of Ports | 2 |
Voltage Rating | 600 V |
Number Of Conductors | 2 |
Environmental Conditions | 90 C |
Certifications | UL Listed, cULus |
Env Temp | 90C |
Assortment | Aluminum Mechanical Terminations |
Description
Dual Rated Turn Prevent Lug (2) 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- Nsi Industries Lugs & Split Bolts