Shop All Compression Lugs
Nsi Industries
Turn Prevent Lug 600-2
Mfr # 600TP
Zoro # G1629588
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Wire Size 600 MCM-2 AWG
- Number Of Mounting Holes 1
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 600TP
- Zoro # G1629588
- UPC # 662381002433
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 600 MCM-2 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Turn Prevent Lug,600-2 AWG |
Color | Aluminum |
Number Of Mounting Holes | 1 |
Number of Ports | 1 |
Voltage Rating | 600 V |
Number Of Conductors/Ports (Main/Primary) | 1 |
Application | Wire Termination |
Finish | Aluminum |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Standard | cULus |
Number Of Conductors | 1 |
Type | Aluminum Turn Prevent Lug |
Certifications | UL Listed, cULus |
Env Temp | 90C |
Assortment | Aluminum Mechanical Terminations |
Ul Standard | UL486A/B L |
Description
Turn Prevent Lug,600-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 42 Spaces, 200A, 120/240V (QO342MQ200)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202410C)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- Nsi Industries Lugs & Split Bolts