Shop All Compression Lugs
Nsi Industries
Transformer Lugs
Mfr # 3-600LL4
Zoro # G1629028
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Environmental Conditions 90 C
- Wire Size 600 MCM-2 AWG
- Number Of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 3-600LL4
- Zoro # G1629028
- UPC # 662381001733
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 600 MCM-2 AWG |
Bolt Size | 45185 |
Details
Material | aluminum |
Item | Transformer Lugs |
Color | Aluminum |
Environmental Conditions | 90 C |
Number Of Mounting Holes | 4 |
Number of Ports | 3 |
Type | Panelboard Lug |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Standard | cULus |
Mounting Hole Spacing | 1.75 |
Application | Wire Termination |
Finish | Aluminum |
Number Of Conductors | 3 |
Assortment | Aluminum Mechanical Terminations |
Description
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- Nsi Industries Lugs & Split Bolts