Shop All Compression Lugs
Nsi Industries
Transformer Lug Kit 2
Mfr # LK-2
Zoro # G1639141
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Type Transformer Lug Kit
- Application Wire Termination
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # LK-2
- Zoro # G1639141
- UPC # 662381051011
- Country of Origin United States
- Category Compression Lugs
Details
Material | aluminum |
Color | Aluminum |
Type | Transformer Lug Kit |
Application | Wire Termination |
Environmental Conditions | 90 C |
Assortment | Aluminum Mechanical Terminations |
Description
Bare Ring 5/16Stud 6,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Nsi Industries Compression Lugs