Shop All Compression Lugs
Nsi Industries
Transformer Lug 8 X 750 Mcm
Mfr # STL750-8
Zoro # G1644787
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Bolt Size 1 to 2
- Voltage Rating 600 V
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # STL750-8
- Zoro # G1644787
- UPC # 662381097118
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 750-250 MCM |
Details
Material | aluminum |
Item | Transformer Lug,(8) 750 MCM |
Color | Aluminum |
Voltage Rating | 600 V |
Application | Wire Termination |
Mounting Hole Spacing | 1.75 |
Number Of Conductors | 8 |
Number Of Conductors/Ports (Main/Primary) | 8 |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Number of Ports | 8 |
Type | Transformer Lug |
Finish | Aluminum |
Number Of Mounting Holes | 2 |
Env Temp | 90C |
Assortment | Aluminum Mechanical Splices & Taps |
Description
8 Port Aluminum Dual Rated Transformer Connector 750 MCM - 250 MCM Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- Nsi Industries Compression Lugs