Shop All Compression Lugs
Nsi Industries
Transformer Lug (8) 500-2
Mfr # STL500-8
Zoro # G1644723
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Type Transformer Lug
- Number of Ports 8
- Bolt Size 1 to 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # STL500-8
- Zoro # G1644723
- UPC # 662381097088
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 500 MCM-4 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(8) 500-2 AWG |
Color | Aluminum |
Type | Transformer Lug |
Number of Ports | 8 |
Mounting Hole Spacing | 1.75 |
Number Of Mounting Holes | 2 |
Environmental Conditions | 90 C |
Number Of Conductors/Ports (Main/Primary) | 8 |
Finish | Aluminum |
Application | Wire Termination |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Number Of Conductors | 8 |
Assortment | Aluminum Mechanical Splices & Taps |
Description
8 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Nsi Industries Lugs & Split Bolts