Shop All Compression Lugs
Nsi Industries
Transformer Lug (8) 350-6
Mfr # STL350-8
Zoro # G1644741
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Temperature Rating 90° C
- Number Of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL350-8
- Zoro # G1644741
- UPC # 662381097057
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 350 MCM-6 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(8) 350-6 AWG |
Color | Aluminum |
Finish | Aluminum |
Temperature Rating | 90° C |
Number Of Conductors | 8 |
Mounting Hole Spacing | 1.75 |
Number of Ports | 8 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Number Of Conductors/Ports (Main/Primary) | 8 |
Type | Transformer Lug |
Number Of Mounting Holes | 2 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Splices & Taps |
Description
8 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- SQUARE D Contact Kit For 8965Ro10Series C (9998RA14)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- Nsi Industries Compression Lugs