Shop All Compression Lugs
Nsi Industries
Transformer Lug (8) 250-6
Mfr # STL250-8
Zoro # G1754422
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Wire Size 250 MCM-6 AWG
- Type Transformer Lug
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # STL250-8
- Zoro # G1754422
- UPC # 662381097026
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 250 MCM-6 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Transformer Lug,(8) 250-6 AWG |
Color | Aluminum |
Type | Transformer Lug |
Finish | Aluminum |
Number of Ports | 8 |
Number Of Conductors/Ports (Main/Primary) | 8 |
Number Of Conductors | 8 |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Number Of Mounting Holes | 2 |
Mounting Hole Spacing | 1.75 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Splices & Taps |
Description
8 Port Aluminum Dual Rated Transformer Connector 250 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-950)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- Nsi Industries Compression Lugs