Shop All Compression Lugs
Nsi Industries
Transformer Lug 6 X750Mcm
Mfr # STL750-6
Zoro # G1644732
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Bolt Size 1 to 2
- Wire Size 750-250 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL750-6
- Zoro # G1644732
- UPC # 662381097101
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 750-250 MCM |
Details
Material | aluminum |
Item | Transformer Lug,(6) 750 MCM |
Color | Aluminum |
Finish | Aluminum |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number of Ports | 6 |
Mounting Hole Spacing | 1.75 |
Type | Transformer Lug |
Number Of Conductors/Ports (Main/Primary) | 6 |
Number Of Conductors | 6 |
Application | Wire Termination |
Number Of Mounting Holes | 2 |
Environmental Conditions | 90 C |
Assortment | Aluminum Mechanical Splices & Taps |
Description
6 Port Aluminum Dual Rated Transformer Connector 750 MCM - 250 MCM Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X7"" (N232-967)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- Nsi Industries Lugs & Split Bolts