Shop All Compression Lugs
Nsi Industries
Transformer Lug (6) 500-2
Mfr # STL500-6
Zoro # G1644769
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Mounting Hole Spacing 1.75
- Temperature Rating 90° C
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL500-6
- Zoro # G1644769
- UPC # 662381097071
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 500 MCM-4 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Transformer Lug,(6) 500-2 AWG |
Color | Aluminum |
Mounting Hole Spacing | 1.75 |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Type | Transformer Lug |
Number Of Conductors/Ports (Main/Primary) | 6 |
Application | Wire Termination |
Number Of Mounting Holes | 2 |
Voltage Rating | 600 V |
Number Of Conductors | 6 |
Finish | Aluminum |
Number of Ports | 6 |
Assortment | Aluminum Mechanical Splices & Taps |
Description
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- Nsi Industries Compression Lugs