Shop All Compression Lugs
Nsi Industries
Transformer Lug (6) 350-6
Mfr # STL350-6
Zoro # G1644708
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Bolt Size 1 to 2
- Finish Aluminum
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL350-6
- Zoro # G1644708
- UPC # 662381097040
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 350 MCM-6 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(6) 350-6 AWG |
Color | Aluminum |
Finish | Aluminum |
Application | Wire Termination |
Number Of Conductors | 6 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Mounting Hole Spacing | 1.75 |
Type | Transformer Lug |
Temperature Rating | 90° C |
Number Of Conductors/Ports (Main/Primary) | 6 |
Number of Ports | 6 |
Number Of Mounting Holes | 2 |
Assortment | Aluminum Mechanical Splices & Taps |
Description
6 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- AC WORKS 1.5FT 30A 4-Prong Plug NEMA 14-30P to NEMA 14-50R 50A 125/250V Connector (EV1430MS-018)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CLND-6-14-58-EC)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- Nsi Industries Compression Lugs