Shop All Compression Lugs
Nsi Industries
Transformer Lug (6) 250-6
Mfr # STL250-6
Zoro # G1644839
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Type Transformer Lug
- Mounting Hole Spacing 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL250-6
- Zoro # G1644839
- UPC # 662381097019
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 250 MCM-6 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(6) 250-6 AWG |
Color | Aluminum |
Voltage Rating | 600 V |
Type | Transformer Lug |
Mounting Hole Spacing | 1.75 |
Number of Ports | 6 |
Environmental Conditions | 90 C |
Number Of Conductors | 6 |
Number Of Mounting Holes | 2 |
Temperature Rating | 90° C |
Finish | Aluminum |
Number Of Conductors/Ports (Main/Primary) | 6 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Splices & Taps |
Description
6 Port Aluminum Dual Rated Transformer Connector 250 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- PANDUIT Conduit Waterfall (CWF400)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- Nsi Industries Compression Lugs