Shop All Compression Lugs
Nsi Industries
Transformer Lug 4X750 Mcm
Mfr # STL750-4
Zoro # G1644793
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Application Wire Termination
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL750-4
- Zoro # G1644793
- UPC # 662381097095
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 750-250 MCM |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Transformer Lug,(4) 750 MCM |
Color | Aluminum |
Voltage Rating | 600 V |
Application | Wire Termination |
Finish | Aluminum |
Number Of Conductors | 4 |
Number Of Mounting Holes | 2 |
Temperature Rating | 90° C |
Number of Ports | 4 |
Environmental Conditions | 90 C |
Mounting Hole Spacing | 1.75 |
Type | Transformer Lug |
Assortment | Aluminum Mechanical Splices & Taps |
Description
Transformer Lug,(4) 750 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- 3M Two Hole Lug Compress Conct, 1/0 AWG, PK10 (31130)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- Nsi Industries Compression Lugs