Shop All Compression Lugs
Nsi Industries
Transformer Lug (4) 500-2
Mfr # STL500-4
Zoro # G1644717
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Finish Aluminum
- Mounting Hole Spacing 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # STL500-4
- Zoro # G1644717
- UPC # 662381097064
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 500 MCM-4 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(4) 500-2 AWG |
Color | Aluminum |
Voltage Rating | 600 V |
Finish | Aluminum |
Mounting Hole Spacing | 1.75 |
Type | Transformer Lug |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Number of Ports | 4 |
Number Of Conductors | 4 |
Number Of Mounting Holes | 2 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Splices & Taps |
Description
4 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- Nsi Industries Compression Lugs