Shop All Compression Lugs
Nsi Industries
Transformer Lug (4) 350-6
Mfr # STL350-4
Zoro # G1644750
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number Of Mounting Holes 2
- Number of Ports 4
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # STL350-4
- Zoro # G1644750
- UPC # 662381097033
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 350 MCM-6 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(4) 350-6 AWG |
Color | Aluminum |
Number Of Mounting Holes | 2 |
Number of Ports | 4 |
Environmental Conditions | 90 C |
Finish | Aluminum |
Type | Transformer Lug |
Temperature Rating | 90° C |
Mounting Hole Spacing | 1.75 |
Application | Wire Termination |
Voltage Rating | 600 V |
Number Of Conductors | 4 |
Env Temp | 90C |
Assortment | Aluminum Mechanical Splices & Taps |
Description
4 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2holes for easy attachment. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30598)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- SEFCOR 4 Hole Compression Lug Connector, AL14274B EHV15 (AL-1427-4B EHV-15)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- Nsi Industries Compression Lugs