Shop All Compression Lugs
Nsi Industries
Transformer Lug 250-4 (4)
Mfr # STL250-4
Zoro # G1644863
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Type Transformer Lug
- Bolt Size 1 to 2
- Mounting Hole Spacing 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # STL250-4
- Zoro # G1644863
- UPC # 662381097002
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 1 to 2 |
Wire Size | 250 MCM-6 AWG |
Details
Material | aluminum |
Item | Transformer Lug,(4) 250-4 AWG |
Color | Aluminum |
Type | Transformer Lug |
Mounting Hole Spacing | 1.75 |
Finish | Aluminum |
Number of Ports | 4 |
Number Of Mounting Holes | 2 |
Environmental Conditions | 90 C |
Application | Wire Termination |
Number Of Conductors | 4 |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Assortment | Aluminum Mechanical Splices & Taps |
Description
Transformer Lug,(4) 250-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32AD)
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- Nsi Industries Lugs & Split Bolts