Shop All Wire Connectors
Nsi Industries
Trans. Stud Connector 250 3 Port
Mfr # TS250-3
Zoro # G1646281
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 6 AWG
- Max. Single Wire Size 250 kcmil
- Max. Voltage 600V
- Application Wire Termination
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TS250-3
- Zoro # G1646281
- UPC # 662381023575
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 6 AWG |
Max. Single Wire Size | 250 kcmil |
Details
Max. Voltage | 600V |
Application | Wire Termination |
Item | Transformer Stud Connector,250MCM,3 Port |
Max. Temp. | 90°C |
Number of Ports | 3 |
Material | Aluminum Alloy |
Type | Transformer Stud Connector |
Assortment | Aluminum Mechanical Splices & Taps |
Description
3 Port Aluminum Dual Rated Transformer Stud Connector 250 MCM -6 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100100F)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16 AWG, Gry, PK25 (25-001)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Gray (906-AND)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- KING INNOVATION Lt Blu Underground Connector (10666)
- BURNDY AL Offset Adapter, 0.86inWx2.70inL (AYPO2/0)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- Nsi Industries Wire Connectors & Disconnects