Shop All Wire Connectors
Nsi Industries
Trans. Stud Connector 250 2 Port
Mfr # TS250-2
Zoro # G1646211
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 6 AWG
- Max. Single Wire Size 250 kcmil
- Max. Voltage 600V
- Application Wire Termination
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TS250-2
- Zoro # G1646211
- UPC # 662381023568
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 6 AWG |
Max. Single Wire Size | 250 kcmil |
Details
Max. Voltage | 600V |
Application | Wire Termination |
Item | Transformer Stud Connector,250MCM,2 Port |
Max. Temp. | 90°C |
Number of Ports | 2 |
Material | Aluminum Alloy |
Type | Transformer Stud Connector |
Assortment | Aluminum Mechanical Splices & Taps |
Description
2 Port Aluminum Dual Rated Transformer Stud Connector 250 MCM -6 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- LARSEN PRODUCTS Amphenol Connector Pl259 for RG8, Silver (PL2598)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-4-4-EC)
- Nsi Industries Wire Connectors