Shop All Compression Lugs
Nsi Industries
Trans Lug (8) 350-6 Awg 4 Mtg Holes
Mfr # 8-350T4
Zoro # G1630513
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Number Of Conductors 8
- Finish Aluminum
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 8-350T4
- Zoro # G1630513
- UPC # 662381026941
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 350 MCM-6 AWG |
Details
Material | Aluminum Alloy |
Item | Transformer Lug,(8) 350-6AWG,4 Mtg Holes |
Color | Aluminum |
Number Of Conductors | 8 |
Finish | Aluminum |
Temperature Rating | 90° C |
Number Of Mounting Holes | 4 |
Application | Wire Termination |
Number Of Conductors/Ports (Main/Primary) | 8 |
Type | Transformer Lug |
Voltage Rating | 600 V |
Number of Ports | 8 |
Environmental Conditions | 90 C |
Mounting Hole Spacing | 1.75 |
Assortment | Aluminum Mechanical Terminations |
Description
8 Port 4 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- TRIPP LITE Battery Replacement for Select SMART UPS Systems 2 12V Batteries (RBC1500)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- Nsi Industries Lugs & Split Bolts