Shop All Compression Lugs
Nsi Industries
Trans Lug (6) 600-2 Awg 8 Mtg Holes
Mfr # 6-600L8
Zoro # G1629673
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Finish Aluminum
- Number Of Conductors 6
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 6-600L8
- Zoro # G1629673
- UPC # 662381027030
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 600 MCM-2 AWG |
Details
Material | Aluminum Alloy |
Item | Transformer Lug,(6) 600-2AWG,8 Mtg Holes |
Color | Aluminum |
Finish | Aluminum |
Number Of Conductors | 6 |
Temperature Rating | 90° C |
Mounting Hole Spacing | 1.75 |
Number Of Conductors/Ports (Main/Primary) | 6 |
Application | Wire Termination |
Environmental Conditions | 90 C |
Number of Ports | 6 |
Number Of Mounting Holes | 8 |
Voltage Rating | 600 V |
Type | Transformer Lug |
Assortment | Aluminum Mechanical Terminations |
Description
Transformer Lug,(6) 600-2AWG,8 Mtg Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- Nsi Industries Lugs & Split Bolts