Shop All Compression Lugs
Nsi Industries
Trans Lug (6) 350-6 Awg 4 Mtg Holes
Mfr # 6-350T4
Zoro # G1629579
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Environmental Conditions 90 C
- Voltage Rating 600 V
- Number Of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 6-350T4
- Zoro # G1629579
- UPC # 662381026934
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 350 MCM-6 AWG |
Bolt Size | 44993 |
Details
Material | Aluminum Alloy |
Item | Transformer Lug,(6) 350-6AWG,4 Mtg Holes |
Color | Aluminum |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Number Of Mounting Holes | 4 |
Number Of Conductors | 6 |
Number Of Conductors/Ports (Main/Primary) | 6 |
Application | Wire Termination |
Number of Ports | 6 |
Temperature Rating | 90° C |
Mounting Hole Spacing | 1.75 |
Finish | Aluminum |
Type | Transformer Lug |
Assortment | Aluminum Mechanical Terminations |
Description
6 Port 4 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- Nsi Industries Compression Lugs