Shop All Compression Lugs
Nsi Industries
Trans Lug (4) 350-6 Awg 3 Mtg Holes
Mfr # 4-350T3
Zoro # G1629210
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Type Transformer Lug
- Environmental Conditions 90 C
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 4-350T3
- Zoro # G1629210
- UPC # 662381026927
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 350 MCM-6 AWG |
Bolt Size | 44993 |
Details
Material | Aluminum Alloy |
Item | Transformer Lug,(4) 350-6AWG,3 Mtg Holes |
Color | Aluminum |
Type | Transformer Lug |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Application | Wire Termination |
Voltage Rating | 600 V |
Finish | Aluminum |
Number Of Conductors | 4 |
Number Of Mounting Holes | 3 |
Mounting Hole Spacing | 1.75 |
Number of Ports | 4 |
Assortment | Aluminum Mechanical Terminations |
Description
4 Port Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- FLEX SEAL As Seen on TV Header Kit (MAHDRSTPKIT)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- Nsi Industries Compression Lugs