Shop All Heat Shrink Tubing
Nsi Industries
Thinwall Shrink 48" 5/16"
Mfr # TWHS-312-48
Zoro # G1646780
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length L=48.00
- Material Polyolefin
- Recovered ID 0.156
- Type Thin Wall Heat Shrink
- Application Jacket Repair - Splice Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-312-48
- Zoro # G1646780
- UPC # 662381013699
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=48.00 |
Details
Material | Polyolefin |
Recovered ID | 0.156 |
Type | Thin Wall Heat Shrink |
Application | Jacket Repair - Splice Cover |
Environmental Conditions | 125 C |
Standard | UL Recognized to Standard 224 |
Expanded ID | 0.312 |
Operating Temperature | 125 C |
Voltage Rating | 600 V |
Shape | Round |
Description
Thinwall Shrink 48" 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - White (HS355-S500-WHITE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Green (HS365-S10-GREEN)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- 3M Shrink Tubing, 0.8in ID, Black, 25ft (ITCSN-0800-25'-BLACK-REEL)
- Nsi Industries Heat Shrink Tubing