Shop All Heat Shrink Tubing
Nsi Industries
Thinwall Shrink 48" 3/16"
Mfr # TWHS-187-48
Zoro # G1754553
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=48.00
- Environmental Conditions 125 C
- Voltage Rating 600 V
- Recovered ID 0.093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-187-48
- Zoro # G1754553
- UPC # 662381013637
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=48.00 |
Details
Material | Polyolefin |
Environmental Conditions | 125 C |
Voltage Rating | 600 V |
Recovered ID | 0.093 |
Expanded ID | 0.187 |
Shape | Round |
Operating Temperature | 125 C |
Application | Jacket Repair - Splice Cover |
Type | Thin Wall Heat Shrink |
Standard | UL Recognized to Standard 224 |
Description
Thinwall Shrink 48" 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 50ft (30-VG-3000C-G3)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- Nsi Industries Heat Shrink Tubing