Shop All Heat Shrink Tubing
Nsi Industries
Thinshrink 48 3/64-3/128
Mfr # TWHS-046-48
Zoro # G1754501
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length L=48.00
- Material Polyolefin
- Expanded ID 0.046
- Voltage Rating 600 V
- Type Thin Wall Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-046-48
- Zoro # G1754501
- UPC # 662381013514
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=48.00 |
Details
Material | Polyolefin |
Expanded ID | 0.046 |
Voltage Rating | 600 V |
Type | Thin Wall Heat Shrink |
Environmental Conditions | 125 C |
Application | Jacket Repair - Splice Cover |
Recovered ID | 0.23 |
Standard | UL Recognized to Standard 224 |
Shape | Round |
Operating Temperature | 125 C |
Description
Thinshrink 48 3/64-3/128
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Gray (HS364-S10-GRAY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- Nsi Industries Heat Shrink Tubing