Shop All Heat Shrink Tubing
Nsi Industries
Thin Wall Heat Shrink 3/8"
Mfr # TWHS-375-25B
Zoro # G1646762
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=25
- Shape Round
- Operating Temperature 125 C
- Application Jacket Repair - Splice Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-375-25B
- Zoro # G1646762
- UPC # 662381014375
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Length | L=25 |
Details
Material | Polyolefin |
Shape | Round |
Operating Temperature | 125 C |
Application | Jacket Repair - Splice Cover |
Expanded ID | 0.375 |
Environmental Conditions | 125 C |
Standard | UL Recognized to Standard 224 |
Type | Thin Wall Heat Shrink |
Voltage Rating | 600 V |
Recovered ID | 0.187 |
Description
Thin Wall Heat Shrink 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Black - 4' Long Stick (HS462-BK)
- Nsi Industries Heat Shrink Tubing