Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 6 Inch .250/.125
Mfr # TWHS-250-6
Zoro # G1646771
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=6.00
- Standard UL Recognized to Standard 224
- Application Jacket Repair - Splice Cover
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-250-6
- Zoro # G1646771
- UPC # 662381013651
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=6.00 |
Details
Material | Polyolefin |
Standard | UL Recognized to Standard 224 |
Application | Jacket Repair - Splice Cover |
Shape | Round |
Environmental Conditions | 125 C |
Type | Thin Wall Heat Shrink |
Expanded ID | 0.25 |
Operating Temperature | 125 C |
Recovered ID | 0.125 |
Voltage Rating | 600 V |
Description
.250/ .125 Easy-Splice Thin Wall Tubing 6- Pack of 10 Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- MOUJEN Heavy Duty Limit Switch, Whisker, SPDT (MJ1-6106)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 2" Inside Diameter - 100 Ft Spool - Red (hs3384-sp-red)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- Nsi Industries Heat Shrink Tubing