Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 6 Inch .187/.093
Mfr # TWHS-187-6
Zoro # G1646598
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=6.00
- Recovered ID 0.093
- Expanded ID 0.187
- Standard UL Recognized to Standard 224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-187-6
- Zoro # G1646598
- UPC # 662381013620
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=6.00 |
Details
Material | Polyolefin |
Recovered ID | 0.093 |
Expanded ID | 0.187 |
Standard | UL Recognized to Standard 224 |
Application | Jacket Repair - Splice Cover |
Operating Temperature | 125 C |
Voltage Rating | 600 V |
Environmental Conditions | 125 C |
Shape | Round |
Type | Thin Wall Heat Shrink |
Description
.187/ .093 Easy-Splice Thin Wall Tubing 6- Pack of 12 Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- DYMO -Rhino 1 in. White Heat Shrink Tubes (784-1805443)
- PANDUIT Heat Shrink Thick Adh End Cap, 0.8", PK10 (HSEC0.8-X)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - White (HS363-S10-WHITE)
- Nsi Industries Heat Shrink Tubing