Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 6 Inch .046/.023
Mfr # TWHS-046-6
Zoro # G1646500
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=6.00
- Type Thin Wall Heat Shrink
- Recovered ID 0.23
- Standard UL Recognized to Standard 224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-046-6
- Zoro # G1646500
- UPC # 662381013507
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=6.00 |
Details
Material | Polyolefin |
Type | Thin Wall Heat Shrink |
Recovered ID | 0.23 |
Standard | UL Recognized to Standard 224 |
Expanded ID | 0.046 |
Shape | Round |
Application | Jacket Repair - Splice Cover |
Environmental Conditions | 125 C |
Voltage Rating | 600 V |
Operating Temperature | 125 C |
Description
.046/ .023 Easy-Splice Thin Wall Tubing 6- Pack of 15 Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70594)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- SEACHOICE Heat Shrink Butt Connectors, Red, 25 Pack (60211)
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- Nsi Industries Heat Shrink Tubing