Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 48 Inch 3/32-3/64
Mfr # TWHS-093-48
Zoro # G1646388
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length L=48.00
- Environmental Conditions 125 C
- Recovered ID 0.046
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-093-48
- Zoro # G1646388
- UPC # 662381013576
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=48.00 |
Details
Material | Polyolefin |
Environmental Conditions | 125 C |
Recovered ID | 0.046 |
Shape | Round |
Voltage Rating | 600 V |
Expanded ID | 0.093 |
Application | Jacket Repair - Splice Cover |
Type | Thin Wall Heat Shrink |
Standard | UL Recognized to Standard 224 |
Operating Temperature | 125 C |
Description
Thin Shrink 48 Inch 3/32-3/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- KLEER CRTXSCRW2.75""SM750LFT/BX (KFS750SM234C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 25ft (30-VG-0625C-G2)
- BRADY Printable Shrink Tubing, 100 ft. L, Ylw (PS-C-125-YL)
- PANDUIT Heatshrinkthkadh, .4"id, .8/6", Bl, PK10 (HST0.8-6-XY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- PANDUIT Heat Shrink Label, 1x0.34, PK10000 (H100X034H1T-B)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- Nsi Industries Heat Shrink Tubing