Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 3/4"
Mfr # TWHS-750-25B
Zoro # G1646631
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length L=25
- Material Polyolefin
- Recovered ID 0.375
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-750-25B
- Zoro # G1646631
- UPC # 662381014528
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Length | L=25 |
Details
Color | Black |
Material | Polyolefin |
Recovered ID | 0.375 |
Voltage Rating | 600 V |
Application | Jacket Repair - Splice Cover |
Standard | UL Recognized to Standard 224 |
Shape | Round |
Operating Temperature | 125 C |
Expanded ID | 0.75 |
Environmental Conditions | 125 C |
Type | Thin Wall Heat Shrink |
Ul Standard | UL 224 |
Certifications | UL Listed |
Description
.750/ .375 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Gray (HS357-S100-GRAY)
- PANDUIT Heat Shrink Label, 2x0.44, PK500 (H200X044H1T)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- Nsi Industries Heat Shrink Tubing