Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 200 .500/250
Mfr # TWHS-500
Zoro # G1646692
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Length L=200
- Material Polyolefin
- Voltage Rating 600 V
- Operating Temperature 125 C
- Application Jacket Repair - Splice Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-500
- Zoro # G1646692
- UPC # 662381013767
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=200 |
Details
Material | Polyolefin |
Voltage Rating | 600 V |
Operating Temperature | 125 C |
Application | Jacket Repair - Splice Cover |
Type | Thin Wall Heat Shrink |
Expanded ID | 0.5 |
Shape | Round |
Environmental Conditions | 125 C |
Recovered ID | 0.25 |
Standard | UL Recognized to Standard 224 |
Description
.500/ .250 Easy-Splice Thin Wall Tubing 200 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Receptacle (817C)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- Nsi Industries Heat Shrink Tubing