Shop All Heat Shrink Tubing
Nsi Industries
Thin Shrink 100 .750/375
Mfr # TWHS-750
Zoro # G1646683
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length L=100
- Material Polyolefin
- Recovered ID 0.375
- Expanded ID 0.75
- Application Jacket Repair - Splice Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TWHS-750
- Zoro # G1646683
- UPC # 662381013798
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | L=100 |
Details
Material | Polyolefin |
Recovered ID | 0.375 |
Expanded ID | 0.75 |
Application | Jacket Repair - Splice Cover |
Standard | UL Recognized to Standard 224 |
Environmental Conditions | 125 C |
Type | Thin Wall Heat Shrink |
Voltage Rating | 600 V |
Shape | Round |
Operating Temperature | 125 C |
Description
.750/ .375 Easy-Splice Thin Wall Tubing 100 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Clear (hs3382-sp-clear)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-BL-25)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- Nsi Industries Heat Shrink Tubing