Shop All Compression Lugs
Nsi Industries
Terminal Lug 8-14 Copper
Mfr # TL8
Zoro # G1646272
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 45001
- Color Copper
- Environmental Conditions 90 C
- Standard UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL8
- Zoro # G1646272
- UPC # 662381005700
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 45001 |
Wire Size | 8 STR-14 SOL |
Details
Material | Copper |
Item | Terminal Lug,Copper,8-14 AWG |
Color | Copper |
Environmental Conditions | 90 C |
Standard | UL486B |
Voltage Rating | 600 V |
Number Of Conductors/Ports (Main/Primary) | 1 |
Temperature Rating | 90° C |
Application | Wire Termination |
Number of Ports | 1 |
Number Of Mounting Holes | 1 |
Finish | Copper |
Number Of Conductors | 1 |
Type | Copper Terminal Lug |
Ul Standard | UL486A |
Assortment | Copper Mechanical Terminations |
Certifications | UL Listed |
Env Temp | 90C |
Description
Terminal Lug,Copper,8-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 18 In (TRW00024)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- Nsi Industries Lugs & Split Bolts