Shop All Compression Lugs
Nsi Industries
Terminal Lug 500-4/0 Bronze
Mfr # TL500
Zoro # G1646141
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Wire Range 500 MCM – 4/0 STR
- Stud Size 1 to 2
- Color Bronze
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL500
- Zoro # G1646141
- UPC # 662381005748
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 500 MCM-4/0STR |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,500 - 4/0 |
Wire Range | 500 MCM – 4/0 STR |
Color | Bronze |
Number of Ports | 1 |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number Of Mounting Holes | 1 |
Type | Bronze Terminal Lug |
Temperature Rating | 90° C |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Standard | UL486B |
Finish | Bronze |
Number Of Conductors | 1 |
Application | Wire Termination |
Assortment | Copper Mechanical Terminations |
Ul Standard | UL486A |
Env Temp | 90C |
Certifications | UL Listed |
Description
Terminal Lug,Bronze,500 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- Nsi Industries Lugs & Split Bolts