Shop All Compression Lugs
Nsi Industries
Terminal Lug 4-14 Copper
Mfr # TL4
Zoro # G1646193
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Wire Range 4 STR – 14 SOL
- Stud Size 44930
- Color Copper
- Number Of Conductors/Ports (Main/Primary) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL4
- Zoro # G1646193
- UPC # 662381005717
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 44930 |
Wire Size | 4 STR-14 SOL |
Details
Material | Copper |
Item | Terminal Lug,Copper,4-14 AWG |
Wire Range | 4 STR – 14 SOL |
Color | Copper |
Number Of Conductors/Ports (Main/Primary) | 1 |
Environmental Conditions | 90 C |
Type | Copper Terminal Lug |
Application | Wire Termination |
Number of Ports | 1 |
Standard | UL486B |
Voltage Rating | 600 V |
Number Of Conductors | 1 |
Temperature Rating | 90° C |
Number Of Mounting Holes | 1 |
Finish | Copper |
Env Temp | 90C |
Certifications | UL Listed |
Ul Standard | UL486A |
Assortment | Copper Mechanical Terminations |
Description
Terminal Lug,Copper,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C395)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- Nsi Industries Lugs & Split Bolts