Shop All Compression Lugs
Nsi Industries
Terminal Lug 300-4/0 Bronze 4 Port
Mfr # TL250-4L2
Zoro # G1646099
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Stud Size 1 to 2
- Color Bronze
- Temperature Rating 90° C
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL250-4L2
- Zoro # G1646099
- UPC # 662381005922
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 250 MCM-4/0 STR |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,300-4/0 AWG,4 Port |
Color | Bronze |
Temperature Rating | 90° C |
Number of Ports | 4 |
Standard | UL486B |
Environmental Conditions | 90 C |
Number Of Conductors | 4 |
Type | Bronze Terminal Lug |
Application | Wire Termination |
Finish | Bronze |
Mounting Hole Spacing | 1.75 |
Voltage Rating | 600 V |
Number Of Mounting Holes | 2 |
Assortment | Copper Mechanical Terminations |
Description
Cast Bronze Terminal Lug 300 MCM - 4/0 AWG 4 Port Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Nsi Industries Lugs & Split Bolts