Shop All Compression Lugs
Nsi Industries
Terminal Lug 300-4/0 Bronze 3 Port
Mfr # TL250-3L2
Zoro # G1646169
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Stud Size 1 to 2
- Color Bronze
- Environmental Conditions 90 C
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL250-3L2
- Zoro # G1646169
- UPC # 662381005885
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 250 MCM-4/0 STR |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,300-4/0 AWG,3 Port |
Color | Bronze |
Environmental Conditions | 90 C |
Application | Wire Termination |
Temperature Rating | 90° C |
Number of Ports | 3 |
Type | Bronze Terminal Lug |
Standard | UL486B |
Number Of Mounting Holes | 2 |
Mounting Hole Spacing | 1.75 |
Finish | Bronze |
Voltage Rating | 600 V |
Number Of Conductors | 3 |
Assortment | Copper Mechanical Terminations |
Description
Cast Bronze Terminal Lug 300 MCM - 4/0 AWG 3 Porty Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- SQUARE D Thermal Unit, 6.42 to 6.79A (A9.25)
- SQUARE D Module, Suppression (9999ST2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Nsi Industries Compression Lugs