Shop All Compression Lugs
Nsi Industries
Terminal Lug 300-4/0 Bronze 2 Port
Mfr # TL250-2L2
Zoro # G1646108
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Stud Size 1 to 2
- Color Bronze
- Number Of Mounting Holes 2
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL250-2L2
- Zoro # G1646108
- UPC # 662381005847
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 250 MCM-4/0 STR |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,300-4/0 AWG,2 Port |
Color | Bronze |
Number Of Mounting Holes | 2 |
Application | Wire Termination |
Number of Ports | 2 |
Finish | Bronze |
Type | Bronze Terminal Lug |
Voltage Rating | 600 V |
Mounting Hole Spacing | 1.75 |
Number Of Conductors | 2 |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Standard | UL486B |
Assortment | Copper Mechanical Terminations |
Description
Cast Bronze Terminal Lug 300 MCM - 4/0 AWG 2 Port Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- GB LUG SOLDRLSS #14-6 CD2 (GSLU-35N)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- Nsi Industries Compression Lugs