Shop All Compression Lugs
Nsi Industries
Terminal Lug 250 - 1/0
Mfr # TL250
Zoro # G1646123
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 44993
- Color Copper
- Standard UL486B
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL250
- Zoro # G1646123
- UPC # 662381005731
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 44993 |
Wire Size | 250 MCM-1/0 STR |
Details
Material | Copper |
Item | Terminal Lug,250 - 1/0 AWG |
Color | Copper |
Standard | UL486B |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Finish | Copper |
Number Of Conductors/Ports (Main/Primary) | 1 |
Application | Wire Termination |
Number of Ports | 1 |
Temperature Rating | 90° C |
Number Of Mounting Holes | 1 |
Type | Copper Terminal Lug |
Number Of Conductors | 1 |
Assortment | Copper Mechanical Terminations |
Description
Terminal Lug,250 - 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- Nsi Industries Lugs & Split Bolts