Shop All Compression Lugs
Nsi Industries
Terminal Lug 250 - 1/0 Bronze
Mfr # TL250-L2
Zoro # G1646187
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Stud Size 44993
- Color Bronze
- Number Of Mounting Holes 2
- Mounting Hole Spacing 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TL250-L2
- Zoro # G1646187
- UPC # 662381005816
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 44993 |
Wire Size | 250 MCM-1/0 STR |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,250 - 1/0 |
Color | Bronze |
Number Of Mounting Holes | 2 |
Mounting Hole Spacing | 1.75 |
Finish | Bronze |
Number of Ports | 1 |
Type | Bronze Terminal Lug |
Voltage Rating | 600 V |
Standard | UL486B |
Number Of Conductors | 1 |
Application | Wire Termination |
Temperature Rating | 90° C |
Number Of Conductors/Ports (Main/Primary) | 1 |
Environmental Conditions | 90 C |
Assortment | Copper Mechanical Terminations |
Description
Cast Bronze Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- ILSCO Permaground Copper Lay-In Groud Lug, PK2 (GBL-4DBT-EC)
- Nsi Industries Compression Lugs