Shop All Compression Lugs
Nsi Industries
Terminal Lug 1000-500 Bronze
Mfr # TL1000
Zoro # G1646178
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Stud Size 1 to 2
- Color Bronze
- Number Of Conductors/Ports (Main/Primary) 1
- Wire Size 1000-500 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TL1000
- Zoro # G1646178
- UPC # 662381005755
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1 to 2 |
Wire Size | 1000-500 MCM |
Details
Material | Bronze |
Item | Terminal Lug,Bronze,1000-500 MCM |
Color | Bronze |
Number Of Conductors/Ports (Main/Primary) | 1 |
Environmental Conditions | 90 C |
Number of Ports | 1 |
Number Of Conductors | 1 |
Finish | Bronze |
Voltage Rating | 600 V |
Application | Wire Termination |
Standard | UL486B |
Number Of Mounting Holes | 1 |
Temperature Rating | 90° C |
Type | Bronze Terminal Lug |
Assortment | Copper Mechanical Terminations |
Description
Copper Terminal Lug 1000 - 500 MCM Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SC)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- Nsi Industries Compression Lugs