Shop All Compression Lugs
Nsi Industries
Terminal Lug 1/0-4 Copper
Mfr # TL1/0
Zoro # G1646038
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Stud Size 45062
- Color Copper
- Wire Size 1/0 STR-4 SOL
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TL1/0
- Zoro # G1646038
- UPC # 662381005724
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 45062 |
Wire Size | 1/0 STR-4 SOL |
Details
Material | Copper |
Item | Terminal Lug,Copper,1/0-4 AWG |
Color | Copper |
Voltage Rating | 600 V |
Application | Wire Termination |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number Of Conductors | 1 |
Number Of Mounting Holes | 1 |
Number of Ports | 1 |
Type | Copper Terminal Lug |
Standard | UL486B |
Finish | Copper |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Assortment | Copper Mechanical Terminations |
Description
Terminal Lug,Copper,1/0-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C423)
- Nsi Industries Lugs & Split Bolts