Shop All Terminal Blocks
Nsi Industries
Terminal Block 8 Circuit
Mfr # TB3096-8
Zoro # G1645870
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass Filled Polyester
- Size L=5.50 - W=1.93 - H=.687
- Voltage Rating 600 V
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-8
- Zoro # G1645870
- UPC # 662381165060
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=5.50 - W=1.93 - H=.687 |
Terminal Size | # 8 Stud |
Wire Size | 18-10 AWG |
Details
Item | Terminal Block Strip,8 Circuit |
Color | Black |
Material | Glass Filled Polyester |
Voltage Rating | 600 V |
Type | Double Row |
Amperage Rating | 30 Amp |
Mounting | .225 Mounting Holes |
Application | Terminate Wire |
Number Of Terminals | 8 |
Assortment | Terminal Blocks |
Description
8 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- STATES BOX OF 2 8P 30A AMP 600V-AC TERMINAL AND CONTACT BLOCK, 2PK (408-W)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- Nsi Industries Terminal Blocks