Shop All Terminal Blocks
Nsi Industries
Terminal Block 6 Circuit
Mfr # TB3096-6
Zoro # G1645861
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass Filled Polyester
- Size L=4.37 - W=1.93 - H=.687
- Type Double Row
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-6
- Zoro # G1645861
- UPC # 662381165046
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=4.37 - W=1.93 - H=.687 |
Wire Size | 22-14 AWG |
Terminal Size | # 8 Stud |
Details
Item | Terminal Block Strip,6 Circuit |
Color | Black |
Material | Glass Filled Polyester |
Type | Double Row |
Voltage Rating | 600 V |
Amperage Rating | 30 Amp |
Number Of Terminals | 6 |
Mounting | .225 Mounting Holes |
Application | Terminate Wire |
Assortment | Terminal Blocks |
Description
6 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- HUBBELL Plug, Closure, Black (HBL6019)
- GROTE Female Plug-In Pin Pigtail (67090)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- Nsi Industries Terminal Blocks