Shop All Terminal Blocks
Nsi Industries
Terminal Block 2 Circuit
Mfr # TB3096-2
Zoro # G1645889
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass Filled Polyester
- Color Black
- Voltage Rating 600 V
- Size L=2.10 - W=1.93 - H=.687
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-2
- Zoro # G1645889
- UPC # 662381165008
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=2.10 - W=1.93 - H=.687 |
Wire Size | 22-14 AWG |
Terminal Size | # 8 Stud |
Details
Item | Terminal Block Strip,2 Circuit |
Material | Glass Filled Polyester |
Color | Black |
Voltage Rating | 600 V |
Type | Double Row |
Amperage Rating | 30 Amp |
Application | Terminate Wire |
Number Of Terminals | 2 |
Mounting | .225 Mounting Holes |
Assortment | Terminal Blocks |
Description
Terminal Block Strip,2 Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- Nsi Industries Terminal Blocks